Motion
NA5906V1

NTN
NA5906V1

Needle Roller Bearing - 30 mm Bore, 68 mm OD
MI ITEM #00135756
MFR #NA5906V1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA5906V1

Needle Roller Bearing - 30 mm Bore, 68 mm OD
MI ITEM #00135756
MFR #NA5906V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    40 mm
  • Weight
    0.305 lb

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NA5906V1 Needle Roller Bearing features a 30 mm bore diameter, 68 mm outside diameter, 40 mm overall width, and a weight of 0.305 lb, making it suitable for precision equipment.
  • Manufacturer Upc Number
    4547359794373
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359794373

Overview

Mfr description
NA5906V1 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought