Motion
NA 4832

SKF
NA 4832

Needle Roller Bearing - 160 mm Bore, 200 mm OD, 40 mm Width, Open
MI ITEM #00135760
MFR #NA 4832
Price$2,646.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4832

Needle Roller Bearing - 160 mm Bore, 200 mm OD, 40 mm Width, Open
MI ITEM #00135760
MFR #NA 4832

Mfr description
NA 4832 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,646.98/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    6.69 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA 4832 Needle Roller Bearing features a 160 mm bore diameter, 200 mm outside diameter, 40 mm overall width, open closure type, and a weight of 6.69 lbs, making it ideal for heavy-duty industrial machinery.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    7316577011985
  • Max Rpm
    2600 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    157 kN
  • Radial Static Load Capacity
    450 kN
  • Series
    NA
  • Standards Met
    ISO 1206
  • UPC_NO
    7316577011985

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)