Motion
NA4836
Needle Roller Bearing - 180 mm Bore, 225 mm OD, 45 mm Width, Open
MI ITEM #00135762
MFR #NA4836
Price$2,568.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 180 mm Bore, 225 mm OD, 45 mm Width, Open
MI ITEM #00135762
MFR #NA4836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,568.35/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    45 mm
  • Precision Rating
    Not Rated
  • Weight
    11.09 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA4836 Machined Type Needle Roller Bearing features a 180 mm bore diameter, 225 mm outside diameter, 50 mm overall width, and an open closure design, making it ideal for heavy-duty construction and mining equipment.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    2400 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    43500 lbf
  • Radial Static Load Capacity
    124000 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4047643203913

Overview

Mfr description
NA4836-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text