Motion
NA4838
Needle Roller Bearing - 190 mm Bore, 240 mm OD, 50 mm Width, Open
Mi Item #00135764
MFR #NA4838
Price$3,581.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 190 mm Bore, 240 mm OD, 50 mm Width, Open
Mi Item #00135764
MFR #NA4838

Mfr description
NA4838-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,581.56/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Not Rated
  • Weight
    14.81 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA4838 Machined Type Needle Roller Bearing features a 190 mm bore diameter, 240 mm outside diameter, 50 mm overall width, and an open closure design, making it suitable for large industrial drives.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    2300 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    51000 lbf
  • Radial Static Load Capacity
    155000 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4047643203890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)