Motion
NA49/22
Needle Roller Bearing - 22 mm Bore, 39 mm OD, 17 mm Width, Open
MI ITEM #00135767
MFR #NA49/22
Your Price$115.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 39 mm OD, 17 mm Width, Open
MI ITEM #00135767
MFR #NA49/22

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$115.27/each(List $121.78)

Overview

Mfr description
NA49/22-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    5100 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    6600 lbf
  • Max Rpm
    16000 rpm
  • Flanges
    With Flanges
  • Series
    NA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617/ISO 1206
  • Internal Clearance
    CN
  • UPC_NO
    4012802453584
  • Weight
    0.21 lbs
  • Roller Type
    Radial Roller
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text