Motion
NA49/32
Needle Roller Bearing - 32 mm Bore, 52 mm OD, 20 mm Width, Open
Mi Item #00135776
MFR #NA49/32
Price$131.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 52 mm OD, 20 mm Width, Open
Mi Item #00135776
MFR #NA49/32

Mfr description
NA49/32-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.43/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.42 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    12000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6900 lbf
  • Radial Static Load Capacity
    10700 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4012802209709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)