Motion
NA69/28
Needle Roller Bearing - 28 mm Bore, 45 mm OD, 30 mm Width, Open
MI ITEM #00135783
MFR #NA69/28
List Price$245.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 28 mm Bore, 45 mm OD, 30 mm Width, Open
MI ITEM #00135783
MFR #NA69/28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$245.37/each for your price

Overview

Mfr description
NA69/28-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    9100 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    14200 lbf
  • Max Rpm
    13000 rpm
  • Flanges
    With Flanges
  • Series
    NA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802278798
  • Weight
    0.48 lbs
  • Roller Type
    Radial Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA69/28 Machined Type Needle Roller Bearing features a 28 mm bore diameter, 45 mm outside diameter, 30 mm overall width, and an open closure design, making it suitable for compact industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text