Motion
33010/Q

SKF
33010/Q

Tapered Roller Bearing Assembly - 50 mm Bore, 80 mm OD, 24 mm Width
Mi Item #00135786
MFR #33010/Q
Price$210.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33010/Q

Tapered Roller Bearing Assembly - 50 mm Bore, 80 mm OD, 24 mm Width
Mi Item #00135786
MFR #33010/Q

Mfr description
33010 Q BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.43/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    80 mm
  • Overall Width
    24 mm
  • Weight
    1.03 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    330
  • UPC_NO
    7316571034386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)