Motion
NA6909-ZW
Needle Roller Bearing - 45 mm Bore, 68 mm OD, 40 mm Width, Open
MI ITEM #00135788
MFR #NA6909-ZW
Price$221.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 45 mm Bore, 68 mm OD, 40 mm Width, Open
MI ITEM #00135788
MFR #NA6909-ZW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$221.61/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    1.31 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA6909-ZW Needle Roller Bearing features a 45 mm bore diameter, 68 mm outside diameter, 40 mm overall width, open closure type, and a weight of 1.31 lbs, making it suitable for heavy-duty equipment.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    8500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    2
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    15500 lbf
  • Radial Static Load Capacity
    28500 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • UPC_NO
    4012802313116

Overview

Mfr description
NA6909-ZW-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text