Motion
33110/Q

SKF
33110/Q

Tapered Roller Bearing Full Assembly - 50 mm Bore, 85 mm OD, 26 mm Cone Width, 20 mm Cup Width
Mi Item #00135791
MFR #33110/Q
Price$120.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33110/Q

Tapered Roller Bearing Full Assembly - 50 mm Bore, 85 mm OD, 26 mm Cone Width, 20 mm Cup Width
Mi Item #00135791
MFR #33110/Q

Mfr description
33110 REPLACES 33110/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.30/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    85 mm
  • Overall Width
    26 mm
  • Weight
    1.33 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    331
  • UPC_NO
    7316577063885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)