Motion
NK73/25
Needle Roller Bearing - 73 mm Bore, 90 mm OD, 25 mm Width, Open
MI ITEM #00135817
MFR #NK73/25
List Price$298.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 73 mm Bore, 90 mm OD, 25 mm Width, Open
MI ITEM #00135817
MFR #NK73/25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$298.78/each for your price

Overview

Mfr description
NK73/25-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    11900 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    22500 lbf
  • Max Rpm
    6000 rpm
  • Flanges
    With Flanges
  • Series
    NK
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802701029
  • Weight
    0.80 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK73/25 Needle Roller Bearing features a 73 mm bore diameter, 90 mm outside diameter, 25 mm overall width, open closure type, and a weight of 0.80 lbs, making it suitable for heavy-duty transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text