Motion
NK90/25
Needle Roller Bearing - 90 mm Bore, 110 mm OD, 25 mm Width, Open
MI ITEM #00135831
MFR #NK90/25
Your Price$263.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 90 mm Bore, 110 mm OD, 25 mm Width, Open
MI ITEM #00135831
MFR #NK90/25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$263.87/each(List $421.35)

Overview

Mfr description
NK90/25-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    16200 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    29500 lbf
  • Max Rpm
    4900 rpm
  • Flanges
    With Flanges
  • Series
    NK
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802058949
  • Weight
    1.19 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK90/25 Needle Roller Bearing features a 90 mm bore diameter, 26 mm outside diameter, 25 mm overall width, and a weight of 0.924 lbs, making it ideal for industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text