Motion
NK90/25A
Needle Roller Bearing - 90 mm Bore, 110 mm OD, 25 mm Width, Open
Mi Item #00135832
MFR #NK90/25A
Price$252.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 90 mm Bore, 110 mm OD, 25 mm Width, Open
Mi Item #00135832
MFR #NK90/25A

Mfr description
NK 90/25 A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.96/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    1.02 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK90/25A Needle Roller Bearing features a 90 mm bore diameter, 110 mm outside diameter, 25 mm overall width, open closure type, and a weight of 1.02 lbs, making it ideal for heavy machinery.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    4700 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    17900 lbf
  • Radial Static Load Capacity
    33000 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • UPC_NO
    605790192548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)