Motion
NK95/36
Needle Roller Bearing - 95 mm Bore, 115 mm OD, 36 mm Width, Open
Mi Item #00135840
MFR #NK95/36
Price$530.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 95 mm Bore, 115 mm OD, 36 mm Width, Open
Mi Item #00135840
MFR #NK95/36

Mfr description
NK95/36-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.16/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated
  • Weight
    1.80 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK95/36 Needle Roller Bearing features a 95 mm bore diameter, 47 mm outside diameter, 30 mm overall width, and a weight of 1.455 lbs, making it ideal for heavy-duty systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4700 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    24100 lbf
  • Radial Static Load Capacity
    50000 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802642179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)