Motion
HK1616-2RS
Drawn Cup Needle Roller Bearing - Open Ends, 16 mm Bore, 22 mm OD, 16 mm Width, Sealed
Mi Item #00135843
MFR #HK1616-2RS
Price$40.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 16 mm Bore, 22 mm OD, 16 mm Width, Sealed
Mi Item #00135843
MFR #HK1616-2RS

Mfr description
HK1616-2RS-L271
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.39/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    IR 12x16x20
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1616-2RS Needle Roller Bearing features a 16 mm bore diameter, 22 mm outside diameter, 16 mm overall width, and a weight of 0.033 lbs, making it suitable for sealed gearbox and drivetrain systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    11000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802336641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)