Motion
NK100/26
Needle Roller Bearing - 100 mm Bore, 120 mm OD, 26 mm Width, Open
Mi Item #00135845
MFR #NK100/26
Price$398.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 100 mm Bore, 120 mm OD, 26 mm Width, Open
Mi Item #00135845
MFR #NK100/26

Mfr description
NK100/26-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.17/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Weight
    1.36 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK100/26 Needle Roller Bearing features a 100 mm bore diameter, 120 mm outside diameter, 26 mm overall width, open closure type, and a weight of 1.36 lbs, making it ideal for heavy industrial equipment.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4500 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    17100 lbf
  • Radial Static Load Capacity
    33000 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802701104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)