Motion
LRT859530
Inner Ring - 85 mm Bore, 100 mm OD
MI ITEM #00135848
MFR #LRT859530
List Price$145.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 85 mm Bore, 100 mm OD
MI ITEM #00135848
MFR #LRT859530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145.29/each for your price

Overview

Mfr description
LRT859530 INNER RACE

Specifications

  • Bore Diameter
    85 mm
  • Outside Diameter
    100 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT859530
  • Weight
    0.73 lb
  • Overall Width
    30 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT859530 is a needle roller bearing inner ring with a 85 mm bore diameter, 100 mm outside diameter, 30 mm overall width, and 0.73 lb weight, ideal for extended-width needle roller bearing support in machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text