Motion
LRTZ606846
Inner Ring - 60 mm Bore, 68 mm OD
MI ITEM #00135855
MFR #LRTZ606846
Price$117.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 60 mm Bore, 68 mm OD
MI ITEM #00135855
MFR #LRTZ606846

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$117.24/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    68 mm
  • Overall Width
    46 mm
  • Weight
    0.62 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    93400 N
  • Long Description
    The LRTZ606846 is a needle roller bearing inner ring with a 60 mm bore diameter, 68 mm outside diameter, 46 mm overall width, and 0.62 lb weight, built for heavy-duty needle roller bearing assemblies.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ606846
  • Max Rpm
    3000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    186000 N

Overview

Mfr description
LRTZ606846 INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought