Motion
NK105/36
Needle Roller Bearing - 105 mm Bore, 125 mm OD, 36 mm Width, Open
MI ITEM #00135856
MFR #NK105/36
Your Price$520.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 105 mm Bore, 125 mm OD, 36 mm Width, Open
MI ITEM #00135856
MFR #NK105/36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$520.63/each(List $718.47)

Overview

Mfr description
NK105/36-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    25500 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    56000 lbf
  • Max Rpm
    4300 rpm
  • Flanges
    With Flanges
  • Series
    NK
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802609523
  • Weight
    1.88 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK105/36 Needle Roller Bearing features a 105 mm bore diameter, 125 mm outside diameter, 36 mm overall width, open closure type, and a weight of 1.88 lbs, making it ideal for heavy-duty equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought