Motion
LR208-2RS
Crowned Yoke Roller - 85 mm Roller Diameter, 40 mm Bore, 18 mm Roller Width, Sealed
Mi Item #00135857
MFR #LR208-2RS
Price$203.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 85 mm Roller Diameter, 40 mm Bore, 18 mm Roller Width, Sealed
Mi Item #00135857
MFR #LR208-2RS

Mfr description
LR208-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.85/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Roller Diameter  
    85 mm
  • Roller Width  
    18 mm
  • Weight
    1.19 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    5130 lbf
  • Radial Static Load Capacity
    3060 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4012802782608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)