Motion
NK110/30
Needle Roller Bearing - 110 mm Bore, 130 mm OD, 30 mm Width, Open
Mi Item #00135858
MFR #NK110/30
Price$529.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 110 mm Bore, 130 mm OD, 30 mm Width, Open
Mi Item #00135858
MFR #NK110/30

Mfr description
NK110/30-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$529.17/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    1.72 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK110/30 Needle Roller Bearing features a 110 mm bore diameter, 130 mm outside diameter, 30 mm overall width, open closure type, and a weight of 1.72 lbs, making it suitable for industrial systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4100 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    22000 lbf
  • Radial Static Load Capacity
    47000 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • UPC_NO
    4047643204507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)