Motion
RNA2201LL

NTN
RNA2201LL

Crowned Yoke Roller - 32 mm Roller Diameter, 16 mm Bore, 13.80 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #00135861
MFR #RNA2201LL
List Price$119.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA2201LL

Crowned Yoke Roller - 32 mm Roller Diameter, 16 mm Bore, 13.80 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #00135861
MFR #RNA2201LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.00/each for your price

Overview

Mfr description
RNA2201LL NEEDLE ROLLER BRG

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    0.5433 in
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Outside Diameter
    32 mm
  • Radial Dynamic Load Capacity
    1820 lbf
  • Radial Static Load Capacity
    2320 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Max Rpm
    9500 rpm
  • Lubrication Hole Location
    None
  • Finish Coating
    Uncoated
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359009743
  • UPC_NO
    4547359009743
  • Harmonization Code
    8482.40.0000
  • Weight
    0.126 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text