Motion
NKI5/12-TV
Needle Roller Bearing - 5 mm Bore, 15 mm OD, 12 mm Width, Open
MI ITEM #00135867
MFR #NKI5/12-TV
Your Price$40.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 5 mm Bore, 15 mm OD, 12 mm Width, Open
MI ITEM #00135867
MFR #NKI5/12-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.29/each(List $55.60)

Overview

Mfr description
NKI5/12-TV PRECISION NEEDLE BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    890 lbf
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Polyamide 66
  • Radial Static Load Capacity
    920 lbf
  • Max Rpm
    32000 rpm
  • Flanges
    With Flanges
  • Series
    NKI
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4047643136235
  • Weight
    0.04 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKI5/12-TV Needle Roller Bearing features a 5 mm bore diameter, 15 mm outside diameter, 12 mm overall width, open closure type, and a weight of 0.04 lbs, making it suitable for miniature precision equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought