Motion
NKI5/16TN
Needle Roller Bearing - 5 mm Bore, 15 mm OD, 16 mm Width, Open
MI ITEM #00135869
MFR #NKI5/16TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 5 mm Bore, 15 mm OD, 16 mm Width, Open
MI ITEM #00135869
MFR #NKI5/16TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    15 mm
  • Overall Width  
    16 mm
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NKI5/16TN Needle Roller Bearing features a 5 mm bore diameter, 15 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.04 lbs, making it ideal for precision assemblies.
  • Manufacturer Upc Number
    035373087570
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5800 N
  • Radial Static Load Capacity
    5800 N
  • UPC_NO
    035373087570

Overview

Mfr description
NKI 5/16 TN NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text