Motion
NKI6/12-TV
Needle Roller Bearing - 6 mm Bore, 16 mm OD, 12 mm Width, Open
Mi Item #00135872
MFR #NKI6/12-TV
Price$32.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 6 mm Bore, 16 mm OD, 12 mm Width, Open
Mi Item #00135872
MFR #NKI6/12-TV

Mfr description
NKI6/12-TV PRECISION NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.81/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI6/12-TV Needle Roller Bearing features a 6 mm bore diameter, 16 mm outside diameter, 12 mm overall width, open closure type, and a weight of 0.04 lbs, making it suitable for miniature assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    30000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1010 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Roller Type
    Needle Roller
  • Series
    NKI
  • UPC_NO
    4047643136211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)