Motion
NKI6/16TN
Needle Roller Bearing - 6 mm Bore, 16 mm OD, 16 mm Width, Open
MI ITEM #00135875
MFR #NKI6/16TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 6 mm Bore, 16 mm OD, 16 mm Width, Open
MI ITEM #00135875
MFR #NKI6/16TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NKI 6/16 TN NEEDLE BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    6600 N
  • Radial Static Load Capacity
    7100 N
  • Manufacturer Upc Number
    035373087686
  • UPC_NO
    035373087686
  • Weight
    0.05 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKI6/16TN Needle Roller Bearing features a 6 mm bore diameter, 16 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.05 lbs, making it suitable for compact systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text