Motion
NKI7/12-TV
Needle Roller Bearing - 7 mm Bore, 17 mm OD, 12 mm Width, Open
MI ITEM #00135878
MFR #NKI7/12-TV
Your Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 7 mm Bore, 17 mm OD, 12 mm Width, Open
MI ITEM #00135878
MFR #NKI7/12-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.93/each(List $61.81)

Overview

Mfr description
NKI7/12-TV PRECISION NEEDLE BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    1070 lbf
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Polyamide 66
  • Radial Static Load Capacity
    1240 lbf
  • Max Rpm
    29000 rpm
  • Flanges
    With Flanges
  • Series
    NKI
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4047643136198
  • Weight
    0.05 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKI7/12-TV Needle Roller Bearing features a 7 mm bore diameter, 17 mm outside diameter, 12 mm overall width, open closure type, and a weight of 0.05 lbs, making it ideal for small precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text