Motion
NKI 7/16 TN

INA (SCHAEFFLER)
NKI 7/16 TN

Needle Roller Bearing - 7 mm Bore, 17 mm OD, 16 mm Width, Open
Mi Item #00135882
MFR #NKI 7/16 TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI 7/16 TN

Needle Roller Bearing - 7 mm Bore, 17 mm OD, 16 mm Width, Open
Mi Item #00135882
MFR #NKI 7/16 TN

Mfr description
NKI7/16TN PRECISION NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI 7/16 TN is best suited for compact precision applications and light-duty mechanical assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    29000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1390 lbf
  • Radial Static Load Capacity
    1750 lbf
  • Series
    NKI
  • UPC_NO
    035373087761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)