Motion
NKI9/12
Needle Roller Bearing - 9 mm Bore, 19 mm OD, 12 mm Width, Open
MI ITEM #00135885
MFR #NKI9/12
Your Price$46.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 9 mm Bore, 19 mm OD, 12 mm Width, Open
MI ITEM #00135885
MFR #NKI9/12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.01/each(List $48.60)

Overview

Mfr description
NKI9/12-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    1440 lbf
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Steel
  • Radial Static Load Capacity
    1600 lbf
  • Max Rpm
    27000 rpm
  • Flanges
    With Flanges
  • Series
    NKI
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802212518
  • Weight
    0.05 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKI9/12 Needle Roller Bearing features a 9 mm bore diameter, 19 mm outside diameter, 12 mm overall width, open closure type, and a weight of 0.05 lbs, making it suitable for compact mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text