Motion
NKI9/16
Needle Roller Bearing - 9 mm Bore, 19 mm OD, 16 mm Width, Open
Mi Item #00135888
MFR #NKI9/16
Price$55.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 9 mm Bore, 19 mm OD, 16 mm Width, Open
Mi Item #00135888
MFR #NKI9/16

Mfr description
NKI9/16 PRECISION NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.03/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Internal Clearance
    CN
  • Long Description
    The NKI9/16 Needle Roller Bearing features a 9 mm bore diameter, 19 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.06 lbs, making it ideal for compact precision assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    27000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2020 lbf
  • Radial Static Load Capacity
    2470 lbf
  • Roller Type
    Needle Roller
  • Series
    NKI
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4047643136181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)