Motion
NKJ9/16
Needle Roller Bearing - 9 mm Bore, 19 mm OD, 16 mm Width, Single Seal
MI ITEM #00135889
MFR #NKJ9/16
List Price$56.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 9 mm Bore, 19 mm OD, 16 mm Width, Single Seal
MI ITEM #00135889
MFR #NKJ9/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.99/each for your price

Overview

Mfr description
NKJ 9/16 A BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    1520 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    2030 lbf
  • Max Rpm
    30000 rpm
  • Flanges
    With Flanges
  • Series
    NKJ
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • Lubrication Type
    Rust Preventative
  • UPC_NO
    605790209567
  • Weight
    0.06 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKJ9/16 Needle Roller Bearing features a 9 mm bore diameter, 19 mm outside diameter, 16 mm overall width, single seal closure type, and a weight of 0.06 lbs, making it suitable for sealed compact systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text