Motion
NKI10/16
Needle Roller Bearing - 10 mm Bore, 22 mm OD, 16 mm Width, Open
MI ITEM #00135891
MFR #NKI10/16
Price$32.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 22 mm OD, 16 mm Width, Open
MI ITEM #00135891
MFR #NKI10/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.39/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI10/16 Needle Roller Bearing features a 10 mm bore diameter, 22 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.08 lbs, making it ideal for precision assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    25000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    2600 lbf
  • Roller Type
    Needle Roller
  • Series
    NKI
  • UPC_NO
    4047643136174

Overview

Mfr description
NKI10/16 PRECISION NEEDLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text