Motion
NUTR206X

NTN
NUTR206X

Flat Yoke Roller - 62 mm Roller Diameter, 28 mm Bore, 28 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #00135902
MFR #NUTR206X
Price$174.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUTR206X

Flat Yoke Roller - 62 mm Roller Diameter, 28 mm Bore, 28 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #00135902
MFR #NUTR206X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$174.30/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter
    62 mm
  • Overall Width
    29 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    28 mm
  • Weight
    1.027 lb

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4547359009415
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    12700 lbf
  • Radial Static Load Capacity
    16300 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    4547359009415

Overview

Mfr description
NUTR206X NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought