Motion
NKI12/20
Needle Roller Bearing - 12 mm Bore, 24 mm OD, 20 mm Width, Open
MI ITEM #00135903
MFR #NKI12/20
Price$50.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 24 mm OD, 20 mm Width, Open
MI ITEM #00135903
MFR #NKI12/20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.00/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI12/20 Needle Roller Bearing features a 12 mm bore diameter, 24 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.11 lbs, making it ideal for machinery use.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    24000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3250 lbf
  • Radial Static Load Capacity
    4250 lbf
  • Roller Type
    Needle Roller
  • Series
    NKI
  • UPC_NO
    4047643136150

Overview

Mfr description
NKI12/20 PRECISION NEEDLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text