Motion
LM6090110
Open Linear Bushing - LM Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 110 mm Overall Width
MI ITEM #00135919
MFR #LM6090110
List Price$980.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LM Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 110 mm Overall Width
MI ITEM #00135919
MFR #LM6090110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$980.94/each for your price

Overview

Mfr description
LM6090110 BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    90 mm
  • Overall Length
    110 mm
  • Closure Type
    Open
  • Overall Width
    110 mm
  • Series
    LM
  • Manufacturer Upc Number
    4549557037696
  • UPC_NO
    4549557037696

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought