Motion
RNA6907UU
RNA6907UU
Mi Item #00135922
MFR #RNA6907UU
Price$171.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNA6907UU
Mi Item #00135922
MFR #RNA6907UU

Mfr description
RNA6907UU BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.24/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    36 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    51600 N
  • Long Description
    The RNA6907UU Machined Type Needle Roller Bearing features a 42 mm bore diameter, 55 mm outside diameter, 36 mm overall width, and a 2-seal closure design, making it ideal for sealed high-load applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    RNA69
  • Static Load Capacity
    92600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)