Motion
NKI28/30
Needle Roller Bearing - 28 mm Bore, 42 mm OD, 30 mm Width, Open
MI ITEM #00135925
MFR #NKI28/30
Price$85.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 28 mm Bore, 42 mm OD, 30 mm Width, Open
MI ITEM #00135925
MFR #NKI28/30

Mfr description
NKI28/30-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.11/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.39 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI28/30 Needle Roller Bearing features a 28 mm bore diameter, 42 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.39 lbs, making it suitable for mechanical systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    14000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7800 lbf
  • Radial Static Load Capacity
    14200 lbf
  • Roller Type
    Needle Roller
  • Series
    NKI
  • UPC_NO
    4012802322941

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)