Motion
NUTR208

NTN
NUTR208

Crowned Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #00135943
MFR #NUTR208
Price$232.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUTR208

Crowned Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #00135943
MFR #NUTR208

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$232.58/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter
    80 mm
  • Overall Width
    32 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    30 mm
  • Weight
    1.801 lb

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4547359009446
  • Max Rpm
    2100 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    19600 lbf
  • Radial Static Load Capacity
    28100 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4547359009446

Overview

Mfr description
NUTR208 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text