Motion
NKI 35/30

SKF
NKI 35/30

Needle Roller Bearing - 35 mm Bore, 50 mm OD, 30 mm Width, Open
Mi Item #00135948
MFR #NKI 35/30
Price$135.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 35/30

Needle Roller Bearing - 35 mm Bore, 50 mm OD, 30 mm Width, Open
Mi Item #00135948
MFR #NKI 35/30

Mfr description
NKI 35/30 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.62/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.45 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI 35/30 Needle Roller Bearing features a 35 mm bore diameter, 50 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.45 lbs, making it suitable for industrial machinery applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577014610
  • Max Rpm
    11000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    38 kN
  • Radial Static Load Capacity
    83 kN
  • Series
    NKI
  • UPC_NO
    7316577014610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)