Motion
NKI38/20
Needle Roller Bearing - 38 mm Bore, 53 mm OD, 20 mm Width, Open
MI ITEM #00135951
MFR #NKI38/20
Your Price$79.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 38 mm Bore, 53 mm OD, 20 mm Width, Open
MI ITEM #00135951
MFR #NKI38/20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.96/each(List $127.14)

Overview

Mfr description
NKI38/20-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    6100 lbf
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Steel
  • Radial Static Load Capacity
    11500 lbf
  • Max Rpm
    11000 rpm
  • Flanges
    With Flanges
  • Series
    NKI
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802408065
  • Weight
    0.36 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKI38/20 Needle Roller Bearing features a 38 mm bore diameter, 53 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.36 lbs, making it suitable for industrial assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text