Motion
NKJ42/20A
Needle Roller Bearing - 42 mm Bore, 57 mm OD, 20 mm Width, Open
MI ITEM #00135959
MFR #NKJ42/20A
Price$220.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 42 mm Bore, 57 mm OD, 20 mm Width, Open
MI ITEM #00135959
MFR #NKJ42/20A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$220.56/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    57 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.33 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKJ42/20A Needle Roller Bearing features a 42 mm bore diameter, 57 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.33 lbs, making it suitable for industrial assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    9000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6740 lbf
  • Radial Static Load Capacity
    13200 lbf
  • Roller Type
    Needle Roller
  • Series
    NKJ
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • UPC_NO
    605790196799

Overview

Mfr description
NKJ 42/20 A BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text