Motion
NKI42/30
Needle Roller Bearing - 42 mm Bore, 57 mm OD, 30 mm Width, Open
Mi Item #00135961
MFR #NKI42/30
Price$130.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 42 mm Bore, 57 mm OD, 30 mm Width, Open
Mi Item #00135961
MFR #NKI42/30

Mfr description
NKI42/30-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.27/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    57 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.59 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Internal Clearance
    CN
  • Long Description
    The NKI42/30 Needle Roller Bearing features a 42 mm bore diameter, 57 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.59 lbs, making it ideal for machinery systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    10000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    21100 lbf
  • Roller Type
    Needle Roller
  • Series
    NKI
  • UPC_NO
    4012802701418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)