Motion
NKI50/25
Needle Roller Bearing - 50 mm Bore, 68 mm OD, 25 mm Width, Open
Mi Item #00135969
MFR #NKI50/25
Price$140.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 68 mm OD, 25 mm Width, Open
Mi Item #00135969
MFR #NKI50/25

Mfr description
NKI50/25-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.49/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    0.71 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI50/25 Needle Roller Bearing features a 50 mm bore diameter, 68 mm outside diameter, 25 mm overall width, open closure type, and a weight of 0.71 lbs, making it suitable for industrial systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    8500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9000 lbf
  • Radial Static Load Capacity
    18400 lbf
  • Roller Type
    Needle Roller
  • Series
    NKI
  • UPC_NO
    4012802734478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)