Motion
NKI50/35
Needle Roller Bearing - 50 mm Bore, 68 mm OD, 35 mm Width, Open
MI ITEM #00135972
MFR #NKI50/35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 68 mm OD, 35 mm Width, Open
MI ITEM #00135972
MFR #NKI50/35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NKI 50/35 NEEDLE BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    60000 N
  • Radial Static Load Capacity
    118000 N
  • Manufacturer Upc Number
    035373087600
  • UPC_NO
    035373087600
  • Weight
    1.00 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKI50/35 Needle Roller Bearing features a 50 mm bore diameter, 68 mm outside diameter, 35 mm overall width, open closure type, and a weight of 1.00 lbs, making it ideal for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text