Motion
NKI55/25-TV

INA (SCHAEFFLER)
NKI55/25-TV

Needle Roller Bearing - 55 mm Bore, 72 mm OD, 25 mm Width, Open
Mi Item #00135975
MFR #NKI55/25-TV
Price$152.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI55/25-TV

Needle Roller Bearing - 55 mm Bore, 72 mm OD, 25 mm Width, Open
Mi Item #00135975
MFR #NKI55/25-TV

Mfr description
NKI55/25-TV-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.40/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    0.72 lbs

Details

  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI55/25-TV Needle Roller Bearing features a 55 mm bore diameter, 72 mm outside diameter, 25 mm overall width, open closure type, and a weight of 0.72 lbs, making it suitable for heavy-duty applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    7500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9400 lbf
  • Radial Static Load Capacity
    20200 lbf
  • Roller Type
    Needle Roller
  • Series
    NKI
  • UPC_NO
    4012802701890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)