Motion
LR5002-2RS
Crowned Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 13 mm Roller Width, Sealed
MI ITEM #00135977
MFR #LR5002-2RS
Price$155.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 13 mm Roller Width, Sealed
MI ITEM #00135977
MFR #LR5002-2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$155.39/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    13 mm
  • Weight
    0.15 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    14500 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1460 lbf
  • Radial Static Load Capacity
    920 lbf
  • Roller Shape
    Crowned
  • Series
    LR50
  • UPC_NO
    4047643136976

Overview

Mfr description
LR5002-2RS YOKE TYPE TRACK ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought