Motion
HK0812-2RS
Drawn Cup Needle Roller Bearing - Open Ends, 8 mm Bore, 12 mm OD, 12 mm Width, Sealed
Mi Item #00135980
MFR #HK0812-2RS
Price$42.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 8 mm Bore, 12 mm OD, 12 mm Width, Sealed
Mi Item #00135980
MFR #HK0812-2RS

Mfr description
HK0812-2RS-L271/STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.96/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK0812-2RS Drawn Cup Needle Roller Bearing has an 8 mm bore diameter, sealed closure type, open ends drawn cup construction, 12 mm outside diameter, 12 mm overall width, and 0.02 lbs weight, making it appropriate for sealed small motor and gearbox applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    20000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • UPC_NO
    4054364120399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)