Motion
NKI65/35
Needle Roller Bearing - 65 mm Bore, 90 mm OD, 35 mm Width, Open
MI ITEM #00135984
MFR #NKI65/35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 65 mm Bore, 90 mm OD, 35 mm Width, Open
MI ITEM #00135984
MFR #NKI65/35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NKI 65/35 NEEDLE BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    85000 N
  • Radial Static Load Capacity
    156000 N
  • Manufacturer Upc Number
    035373087723
  • UPC_NO
    035373087723
  • Weight
    1.74 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKI65/35 Needle Roller Bearing features a 65 mm bore diameter, 90 mm outside diameter, 35 mm overall width, open closure type, and a weight of 1.74 lbs, making it suitable for demanding applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text