Motion
NKJ65/35A
Needle Roller Bearing - 65 mm Bore, 90 mm OD, 35 mm Width, Open
Mi Item #00135985
MFR #NKJ65/35A
Price$260.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 65 mm Bore, 90 mm OD, 35 mm Width, Open
Mi Item #00135985
MFR #NKJ65/35A

Mfr description
NKJ 65/35 A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.43/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Not Rated
  • Weight
    1.54 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKJ65/35A Needle Roller Bearing features a 65 mm bore diameter, 90 mm outside diameter, 35 mm overall width, open closure type, and a weight of 1.54 lbs, making it ideal for heavy-duty transmission applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    5800 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    18500 lbf
  • Radial Static Load Capacity
    38900 lbf
  • Roller Type
    Needle Roller
  • Series
    NKJ
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • UPC_NO
    605790188053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)