Motion
NKI70/35
Needle Roller Bearing - 70 mm Bore, 95 mm OD, 35 mm Width, Open
Mi Item #00135990
MFR #NKI70/35
Price$426.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 70 mm Bore, 95 mm OD, 35 mm Width, Open
Mi Item #00135990
MFR #NKI70/35

Mfr description
NKI70/35-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.46/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Not Rated
  • Weight
    1.95 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI70/35 Needle Roller Bearing features a 70 mm bore diameter, 95 mm outside diameter, 35 mm overall width, open closure type, and a weight of 1.95 lbs, making it ideal for heavy-duty systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    6000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    17500 lbf
  • Radial Static Load Capacity
    41500 lbf
  • Roller Type
    Needle Roller
  • Series
    NKI
  • UPC_NO
    4012802282856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)